This product requires certification to purchase.

24 in. Towel Bar in Tuscan Bronze

Pfister

Ashfield™ 24 in. Towel Bar in Tuscan Bronze

  • Fast #
  • Part #PBTBYP5Y
  • Item #2903299
  • Manufacturer Part #BTB-YP5Y
4.1 out of 5 Customer Rating
Brand image
Pfister

Ashfield™ 24 in. Towel Bar in Tuscan Bronze

  • Fast #
  • Part #PBTBYP5Y
  • Item #2903299
  • Manufacturer Part #BTB-YP5Y
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 88
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Superior mounting posts
  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ashfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Depth:
3-1/2 in
Diameter:
2-31/100 in
Height:
2-15/16 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
2
Projection:
3-1/2 in
UPC:
038877490273