3-5/16 in. Metal Handle Kit in Rustic Bronze
Ashfield™ 3-5/16 in. Metal Handle Kit in Rustic Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 1128-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Conical hub
- Kit contains two handles
- ADA approved
- Pforever Warranty®
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Ashfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-5/8
- IAPMO Listed:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 038877489611
- WaterSense Labeled:
- No