This product requires certification to purchase.

6 in. Metal Tub Spout in Polished Chrome

Pfister

Ashfield 6 in. Metal Tub Spout in Polished Chrome

  • Fast #
  • Part #P920233A
  • Item #9772356
  • Manufacturer Part #920-233A
3.6 out of 5 Customer Rating
Brand image
Pfister

Ashfield 6 in. Metal Tub Spout in Polished Chrome

  • Fast #
  • Part #P920233A
  • Item #9772356
  • Manufacturer Part #920-233A
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quick Connect Tub Spout
  • All metal construction
  • Diverting tub spout
  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125
Collection:
Ashfield
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
6 in
Material:
Metal
Spout Reach:
4-15/16 in
Spout Type:
Diverter
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
038877649879
WaterSense Labeled:
No