Non-Diverter Tub Spout in Polished Chrome
Ashfield Non-Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-diverter tub spout
- Quick connect tub spout
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Ashfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Pfister
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8-13/16
- NSF Certified:
- No
- Spout Reach:
- 7-13/16
- Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 038877534564
- WaterSense Labeled:
- No