This product requires certification to purchase.

Non-Diverter Tub Spout in Tuscan Bronze

Pfister

Ashfield Non-Diverter Tub Spout in Tuscan Bronze

  • Fast #
  • Part #P920911Y
  • Item #3108996
  • Manufacturer Part #920-911Y
3.3 out of 5 Customer Rating
Brand image
Pfister

Ashfield Non-Diverter Tub Spout in Tuscan Bronze

  • Fast #
  • Part #P920911Y
  • Item #3108996
  • Manufacturer Part #920-911Y
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Non-diverter tub spout
  • Quick connect tub spout
  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125
Collection:
Ashfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Tub Spout
Fits Brand:
Pfister
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
8-13/16
NSF Certified:
No
Spout Reach:
7-13/16
Spout Type:
Non-diverter
UL Listed:
No
UPC:
038877534601
WaterSense Labeled:
No