Cold Stem for 49 Series
Ashfield Cold Stem for 49 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cartridge Type:
- Cold
- Collection:
- Ashfield
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 61, NSF 9, NSF 372
- NSF Certified:
- No
- UPC:
- 038877598269