Flange in Satin Nickel
Ashfield Flange in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement wall flange
- For the 08/09 Series tub & shower trim
- Features a round shape
- Comes with a Satin Nickel finish
- Also available in Polished Chrome (960-045A) and PVD Polished Brass (960-045V)
- A genuine Pfister replacement part
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ashfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Flange
- Fits Brand:
- Pfister
- Fits Model:
- 08 Series, 09 Series
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877475867
- WaterSense Labeled:
- No