Roman Tub Faucet in Brushed Nickel (Trim Only)
Ashfield™ Roman Tub Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes key stops- allows for customizable handle rotation
- Less handles
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Ashfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- Handle Material:
- Metal
- Height:
- 7-11/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-7/32 in
- Spout Type:
- Waterfall
- Trim Only:
- Yes
- Tub Spout Reach:
- 8 in
- UPC:
- 038877561331
- WaterSense Labeled:
- No