Kitchen Soap Dispenser Sub Assembly in Tuscan Bronze
Ashfield Kitchen Soap Dispenser Sub Assembly in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 125-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deck mounted soap dispenser sub assembly
- Traditional/classic theme
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ashfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spring Loaded:
- No
- UPC:
- 038877527825