1 Robe Hook in Polished Chrome
Avalon™ 1 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 1178-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed screw installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Avalon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/50 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 2-1/16 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 1
- UPC:
- 038877491980