This product requires certification to purchase.

2.2 gpm Double Lever Handle Kitchen Sink Faucet High Arc Spout in Polished Chrome

Pfister

Avalon™ 2.2 gpm Double Lever Handle Kitchen Sink Faucet High Arc Spout in Polished Chrome

  • Fast #
  • Part #PF0364CBC
  • Item #3973852
  • Manufacturer Part #F-036-4CBC
4.4 out of 5 Customer Rating
Brand image
Pfister

Avalon™ 2.2 gpm Double Lever Handle Kitchen Sink Faucet High Arc Spout in Polished Chrome

  • Fast #
  • Part #PF0364CBC
  • Item #3973852
  • Manufacturer Part #F-036-4CBC
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Avalon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
8 in
Spout Reach:
8-1/16 in
Spout Swivel:
360°
Spout Type:
High Arc
UPC:
038877545850