This product requires certification to purchase.

4-Hole Single Lever Handle Kitchen Faucet in Stainless Steel

Pfister

Avalon™ 4-Hole Single Lever Handle Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PF0264CBS
  • Item #3924891
  • Manufacturer Part #F0264CBS
3.3 out of 5 Customer Rating
Brand image
Pfister

Avalon™ 4-Hole Single Lever Handle Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PF0264CBS
  • Item #3924891
  • Manufacturer Part #F0264CBS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Avalon™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Height:
0 in
Faucet Material:
Brass
Flow Rate:
2.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
8 in
Spout Reach:
8 in
UPC:
038877544440