Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Avalon™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Superior mounting posts
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Avalon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 5-5/8 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- UPC:
- 038877491973
- Width:
- 3-9/16 in