Side Spray for Avalon™ 26 Series
Side Spray for Avalon™ 26 Series
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Avalon™ 26 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Depth:
- 3/4 in
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877531396