Single Control Shower Only Trim with Raincan Showerhead in Brushed Nickel
Avalon™ Single Control Shower Only Trim with Raincan Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Raincan showerhead provides more coverage and a soft, even flow
- EZ Clean™ shower spray nozzles
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Avalon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5
- Trim Only:
- Yes
- UPC:
- 038877484395
- Width:
- 11