This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Pfister

Avalon™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42CB1C
  • Item #7034854
  • Manufacturer Part #LG42-CB1C
4.8 out of 5 Customer Rating
Brand image
Pfister

Avalon™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42CB1C
  • Item #7034854
  • Manufacturer Part #LG42-CB1C
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Includes metal supply nuts
  • Includes valve and cartridge
  • deck-plate sold separately
  • Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, Guaranteed tight seal each and every use - simply press to seal and again to open
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
7-9/32 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
3 in
Spout Height
3-15/16 in
Spout Reach
5-1/32 in
Width
2-9/32 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Avalon™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9 Annex G
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
038877609965