This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Pfister

Avalon™ Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG898CBC
  • Item #7373502
  • Manufacturer Part #LG89-8CBC
3.4 out of 5 Customer Rating
Brand image
Pfister

Avalon™ Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG898CBC
  • Item #7373502
  • Manufacturer Part #LG89-8CBC
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Rinse spray provides full coverage and firm flow
  • Drench setting provides the most powerful spray experience
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • 3-hole installation
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
5-21/32 in
Escutcheon Height
6-7/8 in
Escutcheon Width
6-7/8 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.8 gpm
Tub Spout Reach
5 in
Width
5-6563/10000 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Avalon™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
PipeTubing Size
1/2 in
Showerhead Function
Multi
Spray Type
Full, Massage
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Bathtub & Shower Faucet
UL Listed
No
WaterSense Labeled
Yes
UPC
038877631454