1 5/8 in Button Handle
Avanti 1 5/8 in Button Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Pfister part
- For Avante and Lifestream single handle faucets
- 304 SS bolts
- Flange x MJ
Specifications
- ADA Compliant:
- No
- Collection:
- Avanti
- Faucet Part Type:
- Button
- UPC:
- 038877448274