Base Plate for Unison 48 Series
Base Plate for Unison 48 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Unison 48 Series
- Depth:
- 1 in
- Faucet Part Type:
- Base Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877554456
- WaterSense Labeled:
- No