940-270 Beaux Art Series Handle in Chrome Hot
Beaux Art 940-270 Beaux Art Series Handle in Chrome Hot
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 15408-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Pfister® part
- Replacement Handle for Price Pfister® Beaux Art Handles
- Hot
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Beaux Art
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 054374094172