Bonnet for GT48-GL0C
Bonnet for GT48-GL0C
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement valve bonnet
- Covered by Pfister's lifetime mechanical warranty
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- GT48-GL0C
- Faucet Part Type:
- Bonnet
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877446782
- WaterSense Labeled:
- No