Brass, Fiber and Rubber Stem Washer Repair Kit for 910-392, S10-393, 910-402, 910-282 and 910-292
Brass, Fiber and Rubber Stem Washer Repair Kit for 910-392, S10-393, 910-402, 910-282 and 910-292
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 910-392, S10-393, 910-402, 910-282 and 910-292
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Brass
- Depth:
- 1 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 1/10 in
- IAPMO Listed:
- No
- Material:
- Brass, Fiber, Rubber
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877301401
- WaterSense Labeled:
- No
- Width:
- 1 in