This product requires certification to purchase.

Brass Push-Pull Drain in Polished Chrome

This product has been replaced by

Pfister Polished Chrome Brass Push-Pull Drain
Pfister 2-3/16 x 4-17/32 in. Bathroom Sink Drain in Polished Chrome
Manufacturer Part #972-097A
Pfister

Brass Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #P972053A
  • Item #4411935
  • Manufacturer Part #972-053A
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Pfister Polished Chrome Brass Push-Pull Drain
Pfister 2-3/16 x 4-17/32 in. Bathroom Sink Drain in Polished Chrome
Manufacturer Part #972-097A
Pfister

Brass Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #P972053A
  • Item #4411935
  • Manufacturer Part #972-053A
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Push & Seal™ drain requires no tools
  • Installs in Half the Time of Standard Pop-Up
  • Guaranteed tight seal each and every use - simply press to seal and again to open
  • Easy to Install, Use, and Service
  • Pforever Warranty covers Pfunction and Pfinish for Life
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
Fits Pipe Size:
1-1/4 in
IAPMO Listed:
No
Trim Only:
No
UPC:
038877567975
WaterSense Labeled:
No