Brass Soap & Lotion Dispenser in PVD Brushed Nickel

You last purchased this on
 
Pfister

Brass Soap & Lotion Dispenser in PVD Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Brass Soap & Lotion Dispenser in PVD Brushed Nickel

  • Fast #
  • Part #P950094J
  • Item #2470781
  • Manufacturer Part #950-094J
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Parisa® 42 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Material:
Brass
UL Listed:
No