Brass T-Connector Washer
Brass T-Connector Washer
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- Pfister
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 038877562178
- WaterSense Labeled:
- No