This product requires certification to purchase.

Brass Valve Body for 49 Series

Pfister

Brass Valve Body for 49 Series

  • Fast #
  • Part #P9000490
  • Item #7058026
  • Manufacturer Part #900-0490
4.5 out of 5 Customer Rating
Brand image
Pfister

Brass Valve Body for 49 Series

  • Fast #
  • Part #P9000490
  • Item #7058026
  • Manufacturer Part #900-0490
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Series 49 Pfister faucet
  • Cartridge valve
  • Pfister original replacement part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
49 Series
Faucet Part Type:
Valve Body
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
038877579466
WaterSense Labeled:
No