Brass Valve Body for Lindosa 49 Series
Brass Valve Body for Lindosa 49 Series
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lindosa Series 49 faucet
- Cartridge valve
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Lindosa 49 Series
- Faucet Part Type:
- Valve Body
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877579381
- WaterSense Labeled:
- No