Single Handle Pull Down Kitchen Faucet in Stainless Steel
Briarsfield™ Single Handle Pull Down Kitchen Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 Function pull-down sprayer
- 3-Hole installation, deck plate or single hole mounting option
- Pforever seal™ - advanced ceramic disc valve technology with a never leak guarantee
- High arc spout for added clearance and reach
- Pull-down sprayhead, select from 3 water settings conveniently in the palm of your hand
- Advanced spray head docking system ensures a secure, tight connection to the faucet spout
- ADA compliant
- Lead-Free
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Briarsfield™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-1/4 in
- Spout Reach:
- 9-1/6 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 038877607299