Single Function Showerhead in Matte Black
Brislin Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.75 gpm flow rate
- Single function showerhead
- Shower arm and flange not included
- Easy to clean nozzles
- Order 941-055 for 1.5gpm showerhead insert
- Limited lifetime warranty
-
Green
Specifications
- Collection:
- Brislin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3-15/16 in
- Faucet Mount:
- Shower Arm Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 038877669006
- WaterSense Labeled:
- Yes