This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Pfister

Brislin™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PGT529BIB
  • Item #10011297
  • Manufacturer Part #GT529-BIB
3.6 out of 5 Customer Rating
Brand image
Pfister

Brislin™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PGT529BIB
  • Item #10011297
  • Manufacturer Part #GT529-BIB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Self-retracting spray head
  • Pull-down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Includes 36” integrated PE-RT supply lines with 3/8” female fittings
  • No need to purchase separate water-supply connection lines
  • High arc spout for added clearance and reach
  • 360° rotating spout allows for greater versatility like hand washing delicates and sink cleaning
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Wipe clean nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Deck plate sold separately order 961-276*
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Brislin™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
3/8 in
Faucet Height:
14-15/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Spout Height:
7-1/2 in
Spout Reach:
8-1/16 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UPC:
038877664742