Single Handle Shower Faucet in Matte Black (Trim Only)
Brislin™ Single Handle Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- Trim only, valve not included
- Shower head not included
- Tub spout not included
- Requires 0X8/JX8 valve
- Ultra Seal™ ceramic disc valve
- Pforever Warranty®
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Brislin™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-22/25 in
- Escutcheon Height:
- 6-7/8 in
- Escutcheon Width:
- 6-7/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 7-12/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-47/50 in
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 038877655221
- WaterSense Labeled:
- No
- Width:
- 7-12/25 in