This product requires certification to purchase.

24 in. Towel Bar in Tuscan Bronze

Pfister

Bronson™ 24 in. Towel Bar in Tuscan Bronze

  • Fast #
  • Part #PBTBBS2Y
  • Item #7877449
  • Manufacturer Part #BTB-BS2Y
4.3 out of 5 Customer Rating
Brand image
Pfister

Bronson™ 24 in. Towel Bar in Tuscan Bronze

  • Fast #
  • Part #PBTBBS2Y
  • Item #7877449
  • Manufacturer Part #BTB-BS2Y
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Bronson™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
24 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-31/32 in
UPC:
038877639672