5-13/16 in. Adapter Metal Tub Spout in Polished Chrome
Bronson™ 5-13/16 in. Adapter Metal Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction
- Wall mount installation
- IP & quick connect diverted spout
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Bronson™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 3-5/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-13/16 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877612668
- WaterSense Labeled:
- No
- Width:
- 2-19/32 in