Concealed and Wall Mount Toilet Tissue Holder in Polished Chrome
Bronson Concealed and Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Bronson
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/10 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/8 in
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3 in
- UPC:
- 038877639719
- Width:
- 9-1/10 in