This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Pfister

Bronson™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG897BSC
  • Item #7058182
  • Manufacturer Part #LG89-7BSC
4.8 out of 5 Customer Rating
Brand image
Pfister

Bronson™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG897BSC
  • Item #7058182
  • Manufacturer Part #LG89-7BSC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 2-hole installation
  • Hot/Cold indicator on trim
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Bronson™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-1/2
Escutcheon Width:
7-1/2
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UL Listed:
No
UPC:
038877611265
Valve Trim Type:
Pressure Balancing
Width:
6