This product requires certification to purchase.

Toilet Tissue Holder in Brushed Nickel

Pfister

Bronson™ Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PBPHBS1K
  • Item #7953067
  • Manufacturer Part #BPH-BS1K
4.4 out of 5 Customer Rating
Brand image
Pfister

Bronson™ Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PBPHBS1K
  • Item #7953067
  • Manufacturer Part #BPH-BS1K
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 1-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Bronson™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-1/8 in
Material:
Metal
NSF Certified:
No
Pivoting:
No
Projection:
3 in
UPC:
038877639726
Width:
9-1/10 in