Single Handle Pull Down Kitchen Faucet in Brushed Gold
Bruton™ Single Handle Pull Down Kitchen Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Pull-Down spray head, select from 3 water settings conveniently in the palm of your hand
- Includes 36 in integrated PE-RT supply lines with 3/8 in female fittings. No need to purchase separate water-supply connection lines
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- MangePfit uses powerful magnetic docking to keep your spray head firmly secured
- Rotating spout allows for greater versatility like hand washing delicates and sink cleaning
- Past Connect™ technology securely connects water supply lines with a quick click
- TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
- Rated to meet or exceed CAL Green criteria, which helps to conserve water in the average home by at least 20%
- Deck plate sold separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bruton™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 19
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 4
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-31/32
- Spout Reach:
- 8-27/32
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- UPC:
- 038877656174