This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Pfister

Bruton™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PGT529BRUC
  • Item #9339021
  • Manufacturer Part #GT529BRUC
3.4 out of 5 Customer Rating
Brand image
Pfister

Bruton™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PGT529BRUC
  • Item #9339021
  • Manufacturer Part #GT529BRUC
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MagnePfit uses powerful magnetic docking to keep your spray head firmly secured
  • TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
  • Rotating spout allows for greater versatility like hand washing delicates and sink cleaning
  • Pfast Connect™ technology securely connects water supply lines with a quick click
  • Advanced spray head docking system ensures a secure, tight connection to the faucet spout
  • Pull-Down sprayhead, select from 3 water settings conveniently in the palm of your hand
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Deckplate sold separately
  • 36 in. Integrated Flexible Nylon Supply Lines with 3/8 in. connection
  • High arc spout for added clearance and reach
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Bruton™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
19 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Maximum Deck Thickness:
4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-31/32 in
Spout Reach:
8-27/32 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
038877653715