Button for Bedford® 43 Series
Button for Bedford® 43 Series
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Bedford® 43 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877472323
- WaterSense Labeled:
- No