This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

Pfister

Cantara™ Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PF0364CRC
  • Item #7053219
  • Manufacturer Part #F-036-4CRC
3.4 out of 5 Customer Rating
Brand image
Pfister

Cantara™ Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PF0364CRC
  • Item #7053219
  • Manufacturer Part #F-036-4CRC
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1.8 gpm stream/spray, 0.9 gpm eco rinse
  • Tri-flow™ with eco option (stream, spray, ecorinse™)
  • 360° swivel spout
  • Fixed hubs
  • Installs with or without side spray
  • Washerless cartridges
  • Mounting hardware included
  • High arc spout
  • Pfast connect™
  • PVD finish (S finish only)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Cantara™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
OD Tube
Faucet Connection Size:
1/2 in
Faucet Height:
12-5/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372, NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
6-15/16 in
Spout Reach:
8-1/32 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
038877593554