This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Tuscan Bronze

Pfister

Canton™ Single Handle Pull Down Kitchen Faucet in Tuscan Bronze

  • Fast #
  • Part #PF5297CNY
  • Item #9630541
  • Manufacturer Part #F-529-7CNY
4.5 out of 5 Customer Rating
Brand image
Pfister

Canton™ Single Handle Pull Down Kitchen Faucet in Tuscan Bronze

  • Fast #
  • Part #PF5297CNY
  • Item #9630541
  • Manufacturer Part #F-529-7CNY
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 36” integrated PE-RT supply lines with 3/8” female fittings. No need to purchase separate water-supply connection lines.
  • Convenient Quick Install Tool included to speed up installation
  • Spout swivels for added maneuverability
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Includes decorative deckplate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Canton™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Height:
16-1/4 in
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
3 Hole, 1 Hole
Spout Height:
13-13/16 in
Spout Type:
High Arc
UPC:
038877586761