This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Spot Defense™Brushed Nickel (Trim Only)

Pfister

Capistrano™ Single Handle Multi Function Bathtub & Shower Faucet in Spot Defense™Brushed Nickel (Trim Only)

  • Fast #
  • Part #P8P8WS2CSOSGS
  • Item #10011284
  • Manufacturer Part #8P8-WS2-CSOSGS
5 out of 5 Customer Rating
Brand image
Pfister

Capistrano™ Single Handle Multi Function Bathtub & Shower Faucet in Spot Defense™Brushed Nickel (Trim Only)

  • Fast #
  • Part #P8P8WS2CSOSGS
  • Item #10011284
  • Manufacturer Part #8P8-WS2-CSOSGS
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Defense Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.8 gpm flow rate (showerhead)
  • Multi-function showerhead [6 functions: Full spray, massage, pause (non-positive shut off), HydroFuse™, Full/HydroFuse™ combo, and full/massage combo]
  • Spot Defense™ finish resists spots and fingerprints
  • Brass ball joint (GS only)
  • Wipe clean nozzles
  • Includes 0X8 valve
  • SecurePfit™ with anti-handle wobble
  • Quick connect tub spout
  • Push button diverting tub spout
  • Pressure balanced valve included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016
CEC Compliant:
For Sale in CA
Cartridge Type:
Pforever Seal Ceramic Disc
Collection:
Capistrano™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Defense Brushed Nickel
Depth:
3-3/50
Diameter:
5-14/25
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
PipeTubing Size:
1/2
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Shower Arm Reach:
9-7/16
Showerhead Flow Rate:
1.8
Showerhead Function:
Multi
Spray Type:
Combination, Full, Massage, Pause, Spray
Trim Only:
No
Tub Spout Reach:
6-15/16
Tub Spout Type:
Diverter
UPC:
038877664520
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
Yes
Width:
5-14/25