Single Handle Multi Function Bathtub & Shower Faucet in Spot Defense™Matte Black (Trim Only)
Capistrano™ Single Handle Multi Function Bathtub & Shower Faucet in Spot Defense™Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- QuickConnect allows easy installation of the tub spout by slipping the adapter over a copper pipe and securing with a set screw
- Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
- Divert water from tub spout to showerhead with the touch of a button
- Spot Defense® finish resists spots and fingerprints
- HydroFuse™ spray technology creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
- Full spray provides full coverage and even flow for a relaxing shower experience
- The HydroFuse™ and full spray combo produces a collision of large, warm drops with high pressure jets to create an engulfing, rain-like sensation
- Invigorating, high pressure jets designed to sooth aching muscles
- The full spray and massage combo provides a balanced combination of coverage and pressure to create a gentle, relaxing experience
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Capistrano™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Spot Defense Matte Black
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Shower Arm Reach:
- 9-7/16
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full, HydroFuse™ Massage, Pause, Spray
- Trim Only:
- No
- Tub Spout Reach:
- 6-15/16
- Tub Spout Type:
- Diverter
- UPC:
- 038877664537
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes