Two Handle Bathroom Sink Faucet in Brushed Gold
Capistrano Two Handle Bathroom Sink Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use - simply press to seal and again to open
- TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
- Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
- Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
- Convenient quick install tool included to speed up installation
- Rotating spout allows for greater versatility like hand washing delicates and sink cleaning
- Three-hole installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Meets or exceeds EPA WaterSense® standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Includes valve and cartridge
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Capistrano
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Type:
- Swivel
- Type:
- PLF049CSOBG
- UPC:
- 038877678718
- WaterSense Labeled:
- Yes