This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Spot Defense™ Brushed Nickel

Pfister

Capistrano™ Two Handle Widespread Bathroom Sink Faucet in Spot Defense™ Brushed Nickel

  • Fast #
  • Part #PLF049CSOGS
  • Item #10011311
  • Manufacturer Part #LF-049-CSOGS
5 out of 5 Customer Rating
Brand image
Pfister

Capistrano™ Two Handle Widespread Bathroom Sink Faucet in Spot Defense™ Brushed Nickel

  • Fast #
  • Part #PLF049CSOGS
  • Item #10011311
  • Manufacturer Part #LF-049-CSOGS
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Defense Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes valve and cartridge
  • Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use - simply press to seal and again to open
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
  • Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
  • Convenient quick install tool included to speed up installation
  • Rotating spout allows for greater versatility like hand washing delicates and sink cleaning
  • 3-hole installation
  • Rated to meet or exceed CalGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Capistrano™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Defense Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 20 in
Faucet Height:
7-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/4 in
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-5/16 in
Spout Reach:
4-3/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
Trim Only:
No
UPC:
038877664568
WaterSense Labeled:
Yes