Cartridge for Kenzo 49 Series
Cartridge for Kenzo 49 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement cartridge
- Series 49 Kenzo bath faucet
- Pfister original replacement part
Specifications
- Brand Model Compatibility:
- Kenzo 49 Series
- Cartridge Type:
- Ceramic Disc, Diverter
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877543436
- WaterSense Labeled:
- No