Cartridge Retainer Nut for 529 Series
Cartridge Retainer Nut for 529 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with Pfister 529 series faucets
- Pfister Pforever warranty covers finish & function for life
- Genuine Pfister part
Specifications
- Brand Model Compatibility:
- 529 Series
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Cartridge Retainer Nut
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877527955