Flange in Velvet Aged Bronze
Catalina™ Flange in Velvet Aged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Step-by-step instructions for easy installation
- Pfister Pforever Warranty® covers finish and function for life
- Replacement pressure-balanced flange with gasket for the Treviso 808 tub and shower trim
- Velvet Aged Bronze finish
- Designed for Treviso R89 / Treviso 808 tub and shower trims
- A genuine Pfister replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Treviso™ R89 Series
- Collection:
- Catalina™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Velvet Aged Bronze
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877554142
- WaterSense Labeled:
- No