This product requires certification to purchase.

Ceramic Cartridge

Pfister

Ceramic Cartridge

  • Fast #
  • Part #P9740250
  • Item #1782555
  • Manufacturer Part #697100
4 out of 5 Customer Rating
Brand image
Pfister

Ceramic Cartridge

  • Fast #
  • Part #P9740250
  • Item #1782555
  • Manufacturer Part #697100
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cartridge 6308A
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Faucet Part Type:
Cartridge
Fits Brand:
Pfister
Material:
Plastic
UPC:
038877461839
WaterSense Labeled:
No