This product requires certification to purchase.

Ceramic Disc and Hot Cartridge for Serrano 49 Series

Pfister

Ceramic Disc and Hot Cartridge for Serrano 49 Series

  • Fast #
  • Part #P9741560
  • Item #7058227
  • Manufacturer Part #974-1560
4.8 out of 5 Customer Rating
Brand image
Pfister

Ceramic Disc and Hot Cartridge for Serrano 49 Series

  • Fast #
  • Part #P9741560
  • Item #7058227
  • Manufacturer Part #974-1560
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement hot cartridge
  • Pfister Series 49 Serrano bath faucet
  • Pfister original replacement part
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Serrano 49 Series
Cartridge Type:
Ceramic Disc, Hot
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Metal
NSF:
NSF 372, NSF 61-9 Annex G
NSF Certified:
Yes
UPC:
038877579091
WaterSense Labeled:
No